Beli spiral air hose di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Selang Kompresor Spiral PU
    Mulai

    Rp179.900

    KRISBOW Selang Kompresor Spiral PU
    atribut:
    • Air Inlet/Outlet (inch): 1/4
  2. TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Rating:
    100% of 100
    (9)
    Mulai

    Rp109.900

    TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)
    Deskripsi:
    TEKIRO Selang Recoil merupakan selang angin kompresor yang menjadi salah satu komponen dalam sistem instalasi udara. Selang angin kompresor berfungsi untuk mengalirkan atau mendistribusikan udara bertekanan tinggi dari dalam tangki kompresor ke output media kerja yang diinginkan. Selang angin kompresor terbuat dari material berkualitas yang tahan terhadap tekanan tinggi.Fungsi : untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
    atribut:
    • Size (mm): 5x8
    • Dimension 2 (mm): 50
    • Dimension 3 (mm): 150
    • Dimension 4 (mm): 450
  3. TRUSCO Hose Air Recoil Spiral with Coupling (Selang Kompresor Spiral)
    Mulai

    Rp859.900

    TRUSCO Hose Air Recoil Spiral with Coupling (Selang Kompresor Spiral)
    Deskripsi:
    Usage:Elastics part of air piping
    atribut:
    • Color: Yellow
    • Length (mm): (Coil portion) 630
    • Overall Length (mm): 1230
    • Weight (g): 432
    • Working Pressure (MPa): 0.8
    • Hose Dimension (Inner Diameter x Outside Diameter) (mm): 5x8
    • Fluid: Air
    • Hose Coupling: 1/4cupring
    • Fluid Temperature (°C): (Nofreezing)-5to60
  4. monotaro Air Coil Hose (Selang Angin Spiral)
    Mulai

    Rp179.900

    monotaro Air Coil Hose (Selang Angin Spiral)
    Deskripsi:
    Dokumentasi Produk:WARRANTY MonotaRO Private Brand
    atribut:
    • Fluid: Air
    • Color: yellow
    • Material: Hose/polyurethane, coupler/steel (chrome plated)
    • Air Hose Connection: Two-touch coupler
    • Dimension C (mm): 58Φ±5
    • Inner Dia. x Outer Dia. (Φmm): 5×8
    • Inner Diameter (Φmm): 5
    • Maximum Operating Pressure (MPa): 0.8
    • Operating Temperature Range (°C): -5~60
    • Outer Diameter (φmm): 8
    • Type of Coupler: Small: 20PPA, Large: 20SP
  5. SPEEDAIRE Coiled Air Hose Assembly
    Mulai

    Rp389.900

    SPEEDAIRE Coiled Air Hose Assembly
    Deskripsi:
    These coiled air hose assemblies have a nylon tube and a nylon cover. They provide better dimensional stability than hoses with polyurethane tubes and polyurethane covers, which means they are more likely to retain their original dimensions when exposed to changes in their environment. They are also lightweight, which reduces the effort required to lift and move the hoses. These flexible nylon hoses can resist most chemicals and are used to carry compressed air to pneumatic tools and equipment in industrial job sites such as garages and service stations.
    atribut:
    • UNSPSC: 40142002
    • Hose Configuration: Coupled Assembly
    • Hose Fitting A Material: Brass
    • Hose Fitting A Type: MNPT
    • Hose Fitting B Material: Brass
    • Hose Fitting B Type: MNPT
  6. TRUSCO Spiral Air Hose with Coupling (Selang Spiral)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp709.900

    TRUSCO Spiral Air Hose with Coupling (Selang Spiral)
    atribut:
    • Coil Diameter (mm): 42
    • Color: Yellow
    • Connecting Joint: 1/4 Coupling
    • Finishing Material: Main Body: Polyurethane
    • Fluid Temperature (°C): -5 to 60 (to be freeze free)
    • Hose Inner Diameter x Outer Diameter (mm): 5x8
    • Working Pressure (MPa): 0.8
  7. TRUSCO Hose Air Recoil Spiral (Selang Kompresor Spiral)
    35%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp419.900

    TRUSCO Hose Air Recoil Spiral (Selang Kompresor Spiral)
    Deskripsi:
    Nipple at the connection part is not included.
    atribut:
    • Body Material: Polyurethane Resin
    • Dimension D (mm): 100
    • Dimensions b (mm): 500
    • Dimensions e (mm): 42
    • Inner Diameter x Outside Diameter (phi mm): 5 x 8
    • Maximum Temperature Range (°C): -5 to +60deg C
    • Maximum Working Pressure: 0.8MPa
  8. Milliard Hose Spiral (Selang Spiral / Selang Hisap)
    Mulai

    Rp1.099.900

    Milliard Hose Spiral (Selang Spiral / Selang Hisap)
    atribut:
    • Inner Diameter Tolerance (mm): +1
  9. KING TONY Pu Air Spiral Hose (Selang Angin / Selang Kompresor)
    Mulai

    Rp579.900

    KING TONY Pu Air Spiral Hose (Selang Angin / Selang Kompresor)
    Deskripsi:
    Super mechanical strength and excellent abrasive resistanceSuperior heat and cold resistanceOil resistanceLight weightTemperature resistance from -20˚C ~ +60˚C
    atribut:
    • Hose ID (mm): 8
    • Hose OD (mm): 12
    • Male PT Fitting (inch): 1/4BSPT
    • Temperature Resistance From (°C): -20 to +60
  10. Trilliun Hose Spiral (Selang Spiral / Selang Hisap)
    25%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp26.900

    Trilliun Hose Spiral (Selang Spiral / Selang Hisap)
    Deskripsi:
    Selang PVC Trilliun Spiral. Selang PVC Trilliun Spiral sangat baik untuk digunakan pada aplikasi tekanan tinggi untuk penyedotan dan penyaluran air yang terbuat dari gabungan bahan PVC lunak dan keras. Selang PVC Trilliun Spiral diproduksi dengan menggunakan mesin yang canggih dan modern, serta terbuat dari bahan baku PVC yang berkualitas tinggi sehingga Selang PVC Trilliun Spiral memiliki kekuatan impak dan ketahanan yang tinggi untuk aplikasi bertekanan besar. Selang PVC Trilliun Spiral memiliki dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. Keunggulan : - Terbuat dari 100% bahan baku PVC murni. - Fleksibel. - Dinding bagian dalam yang mulus sehingga aliran yang lancar bisa tercapai. - Kuat terhadap berbagai bahan kimia. - Kuat dan tahan lama. - Ketahanan impak yang tinggi. - Tahan terhadap abrasi dan korosi. - Elastis. - Kuat untuk aplikasi penyedotan dan penyaluran bertekanan tinggi.
    atribut:
    • Color: Blue
  11. TEKIRO Spiral Recoil Air Hose AT Series (Selang Angin)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp109.900

    TEKIRO Spiral Recoil Air Hose AT Series (Selang Angin)
    Deskripsi:
    Berfungsi untuk menyalurkan udara dari kompressor ke unit air toolsMaterial : polyurethene
  12. TEKIRO Air Blow Gun (Semprotan Angin Kompresor)
    Rating:
    100% of 100
    (8)
    Mulai

    Rp96.900

    TEKIRO Air Blow Gun (Semprotan Angin Kompresor)
    Deskripsi:
    TEKIRO Air Blow Gun [5 Inch] merupakan air blow gun yang berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. Jenis blow-gun yang digunakan sangat bermacam-macam, terutama dalam hal ukuran, ada yang berukuran panjang dan ada juga yang pendek. Pada blow-gun terdapat bagian yang mampu menahan udara supaya tidak keluar pada saat blow-gun tidak sedang digunakan.berfungsi membersihkan debu dan kotoran yang terdapat pada daerah yang tidak terjangkau oleh tangan dengan bantuan kompressor. Dengan menggunakan alat ini, maka semua kotoran akan dapat dibersihkan dengan sempurna. Pembersihan pada daerah tersebut dilakukan dengan cara meniupkan udara bertekanan tinggi yang terdapat pada kompresor udara ini kemudian diarahkan ke daerah tersebut dengan menggunakan blow-gun. alat ini mempunyai ukuran 5 inchiuntuk membersihkan / meniup debu, air /material ringan dengan bantuan kompressorMaterial : chrome vanadium
    atribut:
    • Dimension 6 (mm): 11
  13. INGCO Spiral Air Hose (Selang Sepiral / Selang Angin)
    Mulai

    Rp189.900

    INGCO Spiral Air Hose (Selang Sepiral / Selang Angin)
    Deskripsi:
    INGCO Spiral Air Hose (15 M) // Selang Angin Kompresor Recoil
    atribut:
    • Material: PU
    • Length (m): 15
    • Diameter (mm): 5/8
  14. TRUSCO Hose Air Recoil Spiral Urethane (Selang Kompresor Spiral)
    46%
    Mulai

    Rp209.900

    TRUSCO Hose Air Recoil Spiral Urethane (Selang Kompresor Spiral)
    Deskripsi:
    Specification : (Connection fitting) R1/4 male thread, G1/4 female thread, G1/4 universal female thread
    atribut:
    • Color: Blue
    • Maximum Working Pressure (MPa): 0.8
    • Dimension D (mm): 100
    • Dimensions e (mm): 42
    • Dimensions b (mm): 500
    • Hose Inside-Diameter (phi mm): 5
    • Fluid: Compressedair
    • Hose Outer Diameter (mm): 8
    • Body Material: Polyurethane
    • Operating Temperature Range (°C): -5 to 60
  15. TRUSCO Hose Air Recoil Spiral (Selang Kompresor Spiral)
    Mulai

    Rp459.900

    TRUSCO Hose Air Recoil Spiral (Selang Kompresor Spiral)
    atribut:
    • Color: Yellow
    • Joint Size: G1 / 4 female thread, G1 / 4 female thread Universal
    • Inner Diameter x Outside Diameter (phi mm): 6.5x10
    • Maximum Working Pressure: 0.8MPa
    • Dimension D (mm): 100
    • Dimensions e (mm): 52
    • Body Material: Polyurethane resin
  16. XENON Selang Angin Kompresor Udara Spiral Recoil PE
    Mulai

    Rp20.900

    XENON Selang Angin Kompresor Udara Spiral Recoil PE
    atribut:
    • Range Pressure (bar): 0-8
    • Inner Diameter (mm): 5
    • Outer Diameter (mm): 8
    • Color: Orange
    • Material: Polyeteln
  17. TORA Pu Hose Air Recoil Spiral 5-8 (Selang Angin Spiral / Recoil Kompresor)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp50.900

  18. Airway Hose PU Tube (Selang PU)
    Mulai

    Rp459.900

    Airway Hose PU Tube (Selang PU)
    atribut:
    • Temperature (°C): 60
    • Pressure (bar): 10
    • Color: Assorted Color
Daftar Harga spiral air hose Terbaru October 2026
KRISBOW Selang Kompresor Spiral PURp179.900
TEKIRO Spiral Recoil Air Hose AT Series with Spring (Selang Angin)Rp109.900
TRUSCO Hose Air Recoil Spiral with Coupling (Selang Kompresor Spiral)Rp859.900
monotaro Air Coil Hose (Selang Angin Spiral)Rp179.900
SPEEDAIRE Coiled Air Hose AssemblyRp389.900
TRUSCO Spiral Air Hose with Coupling (Selang Spiral)Rp709.900
TRUSCO Hose Air Recoil Spiral (Selang Kompresor Spiral)Rp419.900
Milliard Hose Spiral (Selang Spiral / Selang Hisap)Rp1.099.900
KING TONY Pu Air Spiral Hose (Selang Angin / Selang Kompresor)Rp579.900
Trilliun Hose Spiral (Selang Spiral / Selang Hisap)Rp26.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)